Beli usb wifi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PROLiNK Wireless USB Adapter 6dBi Antenna
    Mulai

    Rp599.900

    PROLiNK Wireless USB Adapter 6dBi Antenna
    atribut:
    • Wireless LAN: 1T1R mode
    • Connect Type: USB2.0
    • Antenna: High-Gain 6dBi External Antenna
    • Wireless Frequency (GHz): 2.4/5
  2. NGY Wifi Dongle
    Mulai

    Rp86.900

    NGY Wifi Dongle
    Deskripsi:
    USB Wifi ReceiverUsb dongle wifi NGY adalah sebuah alat penangkap sinyal wireless wifi. Usb dongle wifi NGY ini dapat dipergunakan untuk laptop,TV, dan Set Top Box. Usb dongle wifi NGY dengan antenna yang dapat berputar 90 derajat serta didukung standart IEEE 802.11b/g/n dengan antarmuka USB 2.0Include:- Wi-Fi Antena Adaptor Dongle 150Mbps
    atribut:
    • Antenna (dBi): 5
    • Chipset: MTK 7601
    • Connection Media: USB 2.0
    • Dimensions (mm): 16x15.5x200
  3. tp-link Nano Dual Band Wi-Fi USB Adapter
    Mulai

    Rp339.900

    tp-link Nano Dual Band Wi-Fi USB Adapter
    Deskripsi:
    Ultimate Wi-Fi Speed – Up to 1300 Mbps speeds with 400 Mbps on 2.4GHz and 867 Mbps on 5GHz, upgrades your devices to higher AC WiFi speeds. Dual Band Connection – 2.4 GHz and 5 GHz band for flexible connectivity, enables your devices to work with the latest dual-band WiFi router for faster speed and extended range. MU-MIMO Technology – Delivers highly efficient wireless connection Nano Design – Small, unobtrusive design allows you to plug it in and forget it is even there System Compatibility – Supports Windows 10/8.1/8/7
    atribut:
    • Dimensions (inch): 0.78x0.62x0.29 (19.85x15.70x7.39mm)
    • Interface: USB 2.0
    • System Requirements: Supported operating systems include Windows 10/8.1/8/7
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing
    • Frequency (GHz): 2.4, 5.0
    • Wireless Standards: IEEE 802.11b/g/n 2.4GHz, IEEE 802.11a/n/ac 5GHz
  4. tp-link Wireless Nano N USB 2.0 Adapter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    tp-link Wireless Nano N USB 2.0 Adapter
    atribut:
    • Interface: USB 2.0
    • LED Indicator: Status
    • Dimensions (mm): 18.6x15x7.1
    • Antenna Type: Internal antenna
    • Wireless Standards: IEEE 802.11b, IEEE 802.11g, IEEE 802.11n
    • Frequency (GHz): 2.4-2.4835
    • Certification: CE, FCC, IC, RoHS
    • Modulation Technology: DBPSK, DQPSK, CCK, OFDM, 16-QAM, 64-QAM
    • System Requirements: Windows 10/8.1/8/7/XP, Mac OS X, Linux
    • Transmission Power (dBm): <20
    • Wireless Modes: Ad-Hoc / Infrastructure mode
  5. TRUSCO Cabtyre Work Cable with Holder and Joint (Kabel Las)
    44%
    Mulai

    Rp1.299.900

    TRUSCO Cabtyre Work Cable with Holder and Joint (Kabel Las)
    Deskripsi:
    -Since it uses elastic and tough natural rubber, it is resistant to shock, wear, etc., especially the withstand voltage characteristics are very excellent. -As a secondary cable (for grounding) of the arc welding machine.-Grounding Clip (TEC-300)-Cable Joint (TKJ-300 male)
    atribut:
    • Conductor Part Materials: Copper wire
  6. tp-link AC600 High Gain Wireless Dual Band USB Adapter
    Mulai

    Rp279.900

    tp-link AC600 High Gain Wireless Dual Band USB Adapter
    atribut:
    • Interface: USB 2.0
    • LED Indicator: Status
    • Dimensions (mm): 57.8x18x173.4
    • Antenna Type: 5dBi
    • Wireless Standards: IEEE 802.11b/g/n 2.4 GHz, IEEE 802.11a/n/ac 5 GHz
    • Wireless Speeds (Mbps): 200 on 2.4 GHz, 433 on 5 GHz)
    • Certification: FCC, CE, RoHS
    • Frequency (GHz): 2.4 and 5
    • Modulation Technology: DBPSK, DQPSK, CCK, OFDM, 16-QAM, 64-QAM, 256-QAM
    • System Requirements: Windows10/8.1/8/7/XP, Mac OS X 10.9-10.14
    • Wireless Modes: Ad-Hoc / Infrastructure Mode
    • Wireless Security: WEP, WPA/WPA2, WPA-PSK/WPA2-PSK
  7. NGY Massage Gun Physiopro
    Mulai

    Rp1.199.900

    NGY Massage Gun Physiopro
    Deskripsi:
    Solusi Untuk Meringankan Rasa Pegal Pada Otot / Sendi Setelah Berolahraga IntensifPijat sudah lama dianggap bermanfaat untuk pemulihan tubuh. Tetapi untuk ke panti pijat setelah setiap berolahraga intensif tidak realistis bagi kebanyakan orang. Untuk mengatasi otot yang tegang dan sendi yang pegal, NGY PhysioPro Massage Gun adalah solusi terbaik yang dapat digenggam, memberikan terapi getaran pada titik otot / sendi untuk meringankan rasa sakit setelah berolahraga dan dapat digunakan dimana kapanpun saja.Kecil Body-nya, Besar Tenaga-nya.Meskipun ukurannya kecil, NGY PhysioPro dilengkapi dengan motor kuat yang dapat menghasilkan kekuatan pijat yang sangat kencang, hingga 3200RPM. Massage gun ini juga mempunyai 4 pilihan pengatur kecepatan untuk menyesuaikan dengan kenyamanan Anda.Dengan 4 Massage HeadsNGY PhysioPro telah dilengkapi dengan kepala massage gun yang dapat ditukar-tukar antara 4 kepala. Masing-masing kepala ini memiliki fungsi spesifik untuk menyesuaikan dengan area tubuh yang akan dipijat.Digunakan, Kapanpun Dimanapun.NGY PhysioPro berdesain kecil untuk portabilitas dan elegan dengan bahan aluminium slate finish. Alat pijat ini juga berbentuk ergonomis, sehingga mudah digenggam dan tidak membuat tangan pegal saat memijit.Include:- NGY PhysioPro- Kabel USB- 4 Massage Heads- Carrying Pouch
    atribut:
    • Battery Capacity (mAh): Lithium-Ion 2500
    • Main Material: Brushed Aluminium
    • Massage Head: 4 types
    • Optional: USB Type C Wall Charger
    • Package Size (mm): 155x88x45
    • Rated Input: DC 5V/2A, USB Type-C
    • Speed (rpm): 900 - 3200
    • Stroke (mm): 6
  8. tp-link AC600 Wireless Nano USB Adapter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    tp-link AC600 Wireless Nano USB Adapter
    atribut:
    • Interface: USB 2.0
    • Dimensions (mm): 15x7.1x18.6
    • Antenna Type: Omni Directional
    • Frequency (GHz): 5-2.4
    • Transmission Power (dBm): <20 (EIRP)
    • Wireless Modes: Ad-Hoc / Infrastructure mode
    • Certification: CE, FCC, RoHS
    • Modulation Technology: DBPSK, DQPSK, CCK, OFDM, 16-QAM, 64-QAM, 256-QAM
    • Wireless Security: Support 64/128 bit WEP, WPA-PSK/WPA2-PSK, 802.1x
  9. Totolink 150Mbps Wireless N USB Adapter
    Mulai

    Rp82.900

    Totolink 150Mbps Wireless N USB Adapter
    Deskripsi:
    N150UA allows you to choose the optimal Wi-Fi as you can.With no driver needed for Windows OS, simply plug and play,the USB 2.0 interface is suitable for almost all terminal devices.So it is an ideal solution for user with any WiFi router.Package Contents:N150UA Wireless Adapter x1, Quick Installation Guide x1
    atribut:
    • System Requirement: Windows 10 (32/64bits), Windows 8 (32/64bits), Windows 7 (32/64bits), Windows XP (32/64bits)
    • Reception Sensitivity: 2.4G:11b 11M: -81dBm@8% PER 11g 54M: -68dBm@10% PER 11n HT20 MCS7: -65dBm@10% PER HT40 MCS7: -62dBm@10% PER
    • EIRP (dBm): <20
    • Interface: USB 2.0
    • LED Indicator: 1x Wireless
    • Standard & Protocol: IEEE 802.11b, IEEE 802.11g, IEEE 802.11n
  10. Orico USB Bluetooth Dongle V5.0 Adapter
    Mulai

    Rp65.900

    Orico USB Bluetooth Dongle V5.0 Adapter
    atribut:
    • Application: Bluetooth headset, Keyboard, Mouse, Speaker, Phone, Printer, PC, Game Console
    • Bluetooth Version: 5.0+BR/EDR
    • Control Scheme: RTL8761B
    • Dimensions (mm): 24.6x16.2x7.0
    • Function: Bluetooth Expansion
    • Material: Plastic
    • Supported System : Windows 7/8/10
    • Transmission Range (m): 20 (without hindrance)
  11. Totolink AC650 Wireless Dual Band USB Adapter
    Mulai

    Rp159.900

    Totolink AC650 Wireless Dual Band USB Adapter
    Deskripsi:
    A650USM adopts the Next-GEN AC Wi-Fi technology with MU-MIMO supported to upgrade your Windows®-based laptop or PC to enjoy faster and stronger home Wi-Fi than normal 11ac adapters.Featured by concurrent dual band 633Mbps(2.4G: 200Mbps+5G: 433Mbps), A650USM allows you to choose the optimal Wi-Fi as you can.With no driver needed for Windows OS, simply plug and play, the USB 2.0 interface is suitable for almost all terminal devices.So it is the perfect solution for users with a MU-MIMO router.Package Contents:A650USM Wireless Adapter x1 , Quick Installation Guide x1
    atribut:
    • System Requirement: Windows 10 (32/64bits), Windows 8 (32/64bits), Windows 7 (32/64bits), Windows XP (32/64bits)
    • Wireless Security: 64/128-bit WEP, WPA/WPA2, WPA-PSK/WPA2-PSK (TKIP/AES)
    • LED Indicator: 1x Wireless
    • RF Frequency (GHz): 2.4/5
    • Standard & Protocol: IEEE 802.11ac, IEEE 802.11a, IEEE 802.11b, IEEE 802.11g, IEEE 802.11n
  12. VICTOR Journeyman II Edge 2.0 Oxy-Fuel Torch Kit (Set Blender Las)
    Mulai

    Rp21.999.900

    VICTOR Journeyman II Edge 2.0 Oxy-Fuel Torch Kit (Set Blender Las)
    atribut:
    • Cuts up to (inch/mm): 8/203.2
    • Hose Length (ft): 20
    • Voltage (V): 110
    • Welds up to (inch/mm): 3/76.2
  13. tp-link Wireless-N USB Adapter
    Mulai

    Rp189.900

    tp-link Wireless-N USB Adapter
    Deskripsi:
    Kecepatan luar biasa N hingga 150Mbps membawa pengalaman terbaik untuk streaming video atau panggilan internetKemudah enkripsi keamanan nirkabel dengan menekan tombol QSSMendukung Windows 2000 / XP / Vista / 7
  14. NGY TV LED
    Mulai

    Rp929.900

    NGY TV LED
    Deskripsi:
    Nonton TV Kini Lebih Menyenangkan, Tajam Hingga Ke Semua DetailnyaMenonton TV adalah suatu kegiatan sehari-hari untuk dinikmati bersama, maka memilih NGY LED Digital TV HD, yang memiliki gambar tajam dan warna dinamis, dapat membuat Anda lebih menikmati sinetron favorit Anda. Digital HD TV ReadySemua LED Digital TV NGY sudah siap untuk menerima siaran Digital (dan Analog). Anda hanya perlu sambungkan kabel dari antenna digital, tanpa menggunakan Set Top Box, untuk menyaksikan siaran TV Digital HD favorit Anda.  USB Media PlayerLED Digital TV NGY telah dilengkapi dengan Hi-Speed USB port yang dapat memutarkan file video dengan resolusi hingga HD 1080p.  Slim SalabimDesain yang begitu tipis dan ringkas dimungkinkan berkat PureKrystal LED Technology, dengan lapisan kaca Anti-Refraction Screen, membuat LED TV ini lebih elegan dan aman, pas untuk diletakkan di mana saja. Siap Untuk Segala PerangkatLED Digital TV NGY telah dilengkapi dengan segala input port, dari HDMI, RCA hingga VGA, maka Anda dapat menghubungkan segala perangkat dengan mudah.Include:- NGY LED Digital TV HD- Remote Control- Buku Panduan
    atribut:
    • Display: Anti-Refraction Glass
    • Resolution: PureKrystal Full-HD 1080p (1920x1080 pixel), 60Hz
  15. NGY Cup Sealer
    Mulai

    Rp849.900

    NGY Cup Sealer
    Deskripsi:
    Rahasia Premium Untuk Meningkatkan Efisiensi Bisnis Minuman AndaUntuk memenuhi kebutuhan segel kemasan untuk bisnis minuman Anda dengan presisi dan kemudahan, NGY Manual Cup Sealer / Mesin Penyegel Gelas Plastik NGY-35CS dapat menjadi solusi ideal untuk menjaga kesegaran dan kebersihan minuman Anda. Dengan desain yang ergonomis dan user-friendly, NGY Cup Sealer dapat membuat proses penyegelan menjadi lebih cepat dan lebih efisien, memastikan pengalaman pengguna yang lancar dan tanpa hambatan.Menyegel Setiap Gelas Plastik, Dengan Presisi.Dengan NGY Manual Cup Sealer, setiap cangkir minuman Anda akan disegel secara presisi dan kuat, menjaga kesegaran dan kebersihan minuman Anda. Anda dapat mengurangi risiko tumpahan dan kebocoran yang dapat mengganggu pelanggan Anda.Efficient OperationalNGY Manual Cup Sealer dirancang untuk meningkatkan proses penyegelan dengan cepat dan mudah, Anda dapat mengurangi waktu tunggu pelanggan dan meningkatkan throughput, menghasilkan pengalaman pembelian yang lebih baik dan meningkatkan kepuasan pelanggan.Ergonomis dan User-FriendlyNGY memperhatikan kenyamanan pengguna dalam setiap aspek desain NGY Manual Cup Sealer. Dengan design operasi yang mudah dipahami, staf Anda dapat dengan cepat menguasai penggunaan perangkat, mengurangi waktu pelatihan dan meningkatkan efisiensi keseluruhan.Universal CompatibilityNGY Manual Cup Sealer kompatibel dengan berbagai ukuran cangkir dan minuman, memungkinkan Anda untuk menyesuaikan produk Anda.
    atribut:
    • Compatible Cup Diameter (mm): 75, 90, 95
    • Compatible Cup Material: PE, PP, PS, Easy-tear Film, PET
    • Frequency (Hz): 50
    • Power (W): 300
    • Temperature Control (°C): Analog Knob up to 250
    • Voltage (V): 220
Daftar Harga usb wifi Terbaru October 2026
PROLiNK Wireless USB Adapter 6dBi AntennaRp599.900
NGY Wifi DongleRp86.900
tp-link AC600 Wireless Dual Band USB AdapterRp269.900
tp-link Nano Dual Band Wi-Fi USB AdapterRp339.900
tp-link Wireless Nano N USB 2.0 AdapterRp109.900
TRUSCO Cabtyre Work Cable with Holder and Joint (Kabel Las)Rp1.299.900
tp-link AC600 High Gain Wireless Dual Band USB AdapterRp279.900
NGY Massage Gun PhysioproRp1.199.900
tp-link AC600 Wireless Nano USB AdapterRp199.900
Totolink 150Mbps Wireless N USB AdapterRp82.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)